29428/140.3 E

COMPARE

29428/140.3 E

Description
29428/140.3 E SPHR ROLLER THRUST BRG ; 140MMX280MMX85MM

SKF

Part # 29428/140.3 E

BDI # 1249476

Features

Height - Millimeter: 85
Bore 1 - Inch: 5.524
Bore 2 - Millimeter: 194.5
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY