CT-45-A

COMPARE

CT-45-A

Description
CT-45-A THRUST ROLLER BEARING ; 6" ID 11.156" OD 3" HT W/OD SLEEVE

SCHEERER BEARING

Part # CT-45-A

BDI # 26317194

Features

Height - Millimeter: 76.2
Bore 1 - Inch: 6.01
Height - Inch: 3
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 11.165
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
WCT-45-A

COMPARE

WCT-45-A

Description
WCT-45-A CYLINDRICALDR ROLLER THRUST BRG ; 6.015IN ID X 11.375IN OD X 13.78IN W

SCHEERER BEARING

Part # WCT-45-A

BDI # 24048837

Features

Height - Millimeter: 76.2
Bore 1 - Inch: 6.01
Height - Inch: 3
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 11.375
Other Features: With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
G-65-101

COMPARE

G-65-101

Description
G-65-101 BALL THRUST BEARING ; POR 6.01IN ID X 8.75IN OD X 1.875IN W

SCHEERER BEARING

Part # G-65-101

BDI # 25856395

Features

Height - Millimeter: 47.625
Bore 1 - Inch: 6.01
Bore 2 - Millimeter: 0
Height - Inch: 1.875
Bore 2 - Inch: 0

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: Single Row
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY