TRA-3446
Description
TRA-3446 THRUST WASHER ; 2-1/8" BORE 1 2-7/8" OD 0.032" HGT
Part # TRA-3446
BDI # 1088749
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.032
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRC-1220
Description
TRC-1220 THRUST WASHER ; 3/4" BORE 1-1/4" OD 0.092" HGT 10/PAK
Part # TRC-1220
BDI # 1407979
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.092
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-3244
Description
NTA-3244 THRUST NEEDLE ROLLER BEARING ; 2" BORE 1 2-3/4" OD 5/64" HGT
Part # NTA-3244
BDI # 1088150
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRB-4860
Description
TRB-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/16" HGT
Part # TRB-4860
BDI # 1088811
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.063
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRC-2233
Description
TRC-2233 THRUST WASHER ; 1-3/8" BORE 1 2-1/16" OD 0.092" HGT
Part # TRC-2233
BDI # 1088828
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.092
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No