29326M

COMPARE

29326M

Description
29326M SPHERICAL THRUST ROLLER BEARING ; 130MM BOREX225MM ODX58MM W

NSK

Part # 29326M

BDI # 1185309

Features

Height - Millimeter: 58
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 203.505
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29338M

COMPARE

29338M

Description
29338M SPHERICAL THRUST ROLLER BEARING ; 190MM BOREX320MM ODX78MM W

NSK

Part # 29338M

BDI # 1185319

Features

Height - Millimeter: 78
Bore 1 - Inch: 7.48
Height - Inch: 3.071
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29422E

COMPARE

29422E

Description
29422E SPHERICAL THRUST ROLLER BEARING ; 110MM BOREX230MM ODX73MM W

NSK

Part # 29422E

BDI # 1185339

Features

Height - Millimeter: 73
Bore 1 - Inch: 4.331
Bore 2 - Millimeter: 200
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29317E

COMPARE

29317E

Description
29317E SPHERICAL THRUST ROLLER BEARING ; 85MM BOREX150MM ODX39MM W

NSK

Part # 29317E

BDI # 1185302

Features

Height - Millimeter: 39
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 135
Height - Inch: 1.535
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
51328M

COMPARE

51328M

Description
51328M THRUST BALL BRG ; 3 PIECE

NSK

Part # 51328M

BDI # 17757771

Features

Height - Millimeter: 80
Bore 1 - Inch: 5.512
Bore 2 - Millimeter: 144
Height - Inch: 3.15
Bore 2 - Inch: 5.669

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Other Features: Single Row | With Flat Seat
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY