29324 E
Description
29324 E SPHER RLR THRUST BEARING ; 120MM BORE 1 210MM OD 54MM HGT
Part # 29324 E
BDI # 1418280
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
154
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel