ASS300X330X2,3-A
Description
ASS300X330X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 300MM X 330MM X 2.3MM
Part # ASS300X330X2,3-A
BDI # 24861316
Features
Height - Millimeter:
2.3
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
300
Height - Inch:
0.091
Bore 2 - Inch:
11.811
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
5
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
300
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
51160
Description
51160 THRUST BALL BEARING ; NON-RETURNABLE SINGLE ROW 300MM ID
Part # 51160
BDI # 1203428
Features
Height - Millimeter:
62
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
304
Height - Inch:
2.441
Bore 2 - Inch:
11.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29360M
Description
29360M SPHERICAL ROLLER THRUST BEARING ; 300MM BOREX480MM ODX109MM W
Part # 29360M
BDI # 1185326
Features
Height - Millimeter:
109
Bore 1 - Inch:
11.811
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29460M
Description
29460M SPHERICAL ROLLER THRUST BEARING ; 300MM BOREX540MM ODX145MM W
Part # 29460M
BDI # 1185355
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing