294/530 EM

COMPARE

294/530 EM

Description
294/530 EM SPHR ROLLER BRG

SKF

Part # 294/530 EM

BDI # 22782397

Features

Height - Millimeter: 236
Bore 1 - Inch: 20.866
Bore 2 - Millimeter: 686
Height - Inch: 9.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
T20751-90010

COMPARE

T20751-90010

Description
T20751-90010 THRUST TAPERED RLR BEARING ; 20-3/4" BORE 25" OD 1-3/4" HGT

TIMKEN

Part # T20751-90010

BDI # 1373753

Features

Height - Millimeter: 44.45
Bore 1 - Inch: 20.75
Bore 2 - Millimeter: 527.05
Height - Inch: 1.75
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 25
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polymer

Price Inventory : Available to order
Loading Price
QTY
811/530-M

COMPARE

811/530-M

Description
811/530-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 811/530-M

BDI # 24318037

Features

Height - Millimeter: 85
Bore 1 - Inch: 20.866
Bore 2 - Millimeter: 535
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 25.197
Other Features: Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
292/530E M

COMPARE

292/530E M

Description
292/530E M SPHERICAL ROLLER THRUST BRG

CONSOLIDATED BEARING

Part # 292/530E M

BDI # 214914

Features

Height - Millimeter: 109
Bore 1 - Inch: 20.866
Height - Inch: 4.291
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Machined Bronze
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/530-E1-XL-MB

COMPARE

294/530-E1-XL-MB

Description
294/530-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 294/530-E1-XL-MB

BDI # 19409006

Features

Height - Millimeter: 236
Bore 1 - Inch: 20.866
Bore 2 - Millimeter: 686
Height - Inch: 9.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY