29322E
Description
29322E SPHERICAL ROLLER THRUST BEARING ; 110MM BOREX190MM ODX48MM W
Part # 29322E
BDI # 1185306
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29422 E
Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT
Part # 29422 E
BDI # 1418294
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.5
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29322 E
Description
29322 E SPHER RLR THRUST BEARING ; 110MM BORE 1 190MM OD 48MM HGT
Part # 29322 E
BDI # 1418279
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
140
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
25
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
112
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29422EJ
Description
29422EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29422EJ
BDI # 20352905
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.448
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel