81236 M
Description
81236 M CYL ROLLER THRUST BEARING ; 180MMX250MMX56MM
Part # 81236 M
BDI # 1297214
Features
Height - Millimeter:
56
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
2.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
34
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29436 E
Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT
Part # 29436 E
BDI # 1418300
Features
Height - Millimeter:
109
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
250
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
K81136-M/+6-8
Description
K81136-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81136-M/+6-8
BDI # 1174405
Features
Height - Millimeter:
14
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
AZ 18024045
Description
AZ 18024045 THRUST ROLLER BEARING ; 180MM ID X 240MM OD X 45MM W
Part # AZ18024045
BDI # 23282138
Features
Height - Millimeter:
45
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel