UFL004
Description
UFL004 FLANGED BLOCK BEARING ; 2 BOLT 0.787" BORE BALL BEARING
Part # UFL004
BDI # 122307
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
24.5
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
533412
Housing Style:
2 Bolt Flange Block
Housing Material:
Electroless Chromate Plated ZDC Alloy
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71
MUCNFL205-16W
Description
MUCNFL205-16W FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # MUCNFL205-16W
BDI # 105087
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
532980
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
MUC204-12
Description
MUC204-12 INSERT BEARING ; 3/4" IDX1.8504" ODX1.22" WD SEALED
Part # MUC204-12
BDI # 103059
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC205-16
Description
UC205-16 INSERT BEARING ; 1" BORE IR WID 2.047" OD
Part # UC205-16
BDI # 107237
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Global Part Number GPN:
560134
Mounting Method:
Set Screw
MUCFL205-16
Description
MUCFL205-16 FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # MUCFL205-16
BDI # 104091
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533245
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99