17LF075X3/4
Description
17LF075X3/4 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 3/4" BORE STEEL 17T
Part # 17LF075X3/4
BDI # 22715055
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore