Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
25.4
Other Features:
2.438 Inch Hub Diameter | 0.227 Inch Teeth Width
4111X5/8
Description
4111X5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1117779
BDI # 324665
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With Set Screw
Global Part Number GPN:
567730
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
4121X5/8
Description
4121X5/8 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 3357134
BDI # 324701
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With Set Screw
Global Part Number GPN:
8257
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
4121X1
Description
4121X1 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 3357159
BDI # 324699
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With Set Screw
Global Part Number GPN:
8259
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore