SY-24-S
Description
SY-24-S CAM FOLLOWER BEARING ; YOKE TYPE 0.75" RLR DIA FLAT SURFACE
Part # SY-24-S
BDI # 21481775
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Xtenda Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Rolling Element:
Needle Bearing