RAPTOR 80HCB 3-7/8IN
Description
RAPTOR 80HCB 3-7/8IN COUPLING HUB ; NON RETURNABLE
Part # 015903
BDI # 20492827
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR 80HCB 4-7/8IN
Description
RAPTOR 80HCB 4-7/8IN COUPLING HUB ; NON RETURNABLE
Part # 015913
BDI # 20492847
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
100HCB 110M RAPTOR
Description
100HCB 110M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016479
BDI # 22275005
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCB 120M RAPTOR
Description
100HCB 120M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016480
BDI # 22275009
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCB 4-7/8IN RAPTOR
Description
120HCB 4-7/8IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015100
BDI # 22276451
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs