7 1/2 SOLID IRON COLLAR;10060
Description
7 1/2 SOLID IRON COLLAR; 10060
Part # 010060
BDI # 22265929
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Bore - Millimeter:
190.5
Width - Inch:
2.5
222238.K.C3 MOD
Description
222238.K.C3 MOD SPHER RLR BRG ; NON RETURNABLE
Part # 080755
BDI # 22267759
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Self-Aligning | Modified
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22234K.C3
Description
22234K.C3 SPH RLLR BRG ; NON-RETURNABLE USAF USN SAF-XT BEARING
Part # 142883
BDI # 27294181
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Bore - Millimeter:
177.8
Width - Inch:
2.375
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.125
Outside Diameter - Millimeter:
307.975
Bore - Millimeter:
203.2
Width - Inch:
2.875