22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
22244K.C3
Description
22244K.C3 SPHERICAL ROLLER BRG ; USAF USN SAF-XT BEARING
Part # 080481
BDI # 27314840
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
203.2
Bore - Inch:
8
Bushing Series:
XTB80
BRG22338KC3
Description
BRG22338KC3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 423122
BDI # 278989
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
132
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
132
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve