5206
Description
5206 ANGULAR CONTACT BEARING ; 30MM BORE 62MM OD 23.8MM WD DR OPEN
Part # 5206
BDI # 18151397
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493637
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7204 BDB
Description
7204 BDB ANGULAR CONTACT BALL BEARING ; 20MM ID 47MM OD 14MM WIDE
Part # 7204 BDB
BDI # 21488608
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7201B
Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM ID 32MM OD 10MM WIDE
Part # 7201B
BDI # 21488606
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
22308CA C3 W33
Description
22308CA C3 W33 SPHERICAL ROLLER BEARING ; 40MM ID 90MM OD 33MM WIDE
Part # 22308EXW33C3
BDI # 21488437
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5207
Description
5207 ANGULAR CONTACT BEARING ; 35MM ID X 72MM OD X 27MM WD
Part # 5207
BDI # 18151400
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493646
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)