5203 ZZ
Description
5203 ZZ DEEP GRV BALL BEARING ; 17MM BORE 40MM OD 17.5MM WD DR
Part # 5203 ZZ
BDI # 18151390
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493655
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
LM11749
Description
LM11749 TAPERED ROLLER BEARING CONE ; 0.687" BORE X 0.575" WD SINGLE ROW
Part # LM11749
BDI # 21510703
Features
Component:
Cone
Width - Millimeter:
14.605
Inch - Metric:
Inch
Bore - Millimeter:
17.475
Bore - Inch:
0.688
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.575
Basic Number:
LM11749
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Width - Inch:
0.625
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
31.75
Width - Inch:
0.688
5200 ZZ
Description
5200 ZZ DEEP GRV BALL BEARING ; DBL ROW 10MM ID X 30MM OD X 14.3MM WD
Part # 5200 ZZ
BDI # 15073459
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493653
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)