593
Description
593 TAPERED ROLLER BEARING CONE ; 3.5" BORE 1.43" IR WIDTH
Part # 593.
BDI # 21488469
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Global Part Number GPN:
653381
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
593
5308 ZZ
Description
5308 ZZ ANGULAR CONTACT BEARING ; 40MM BORE 90MM OD 36.5MM WD DR
Part # 5308 ZZ
BDI # 18151550
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493629
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307 2RS
Description
5307 2RS ANGULAR CONTACT BEARING ; 35MM BORE 80MM OD 34.9MM WD DR 2 SEALS
Part # 5307 2RS
BDI # 18151546
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493631
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308 2RS
Description
5308 2RS ANGULAR CONTACT BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 5308 2RS
BDI # 18151549
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493612
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307 ZZ
Description
5307 ZZ ANGULAR CONTACT BEARING ; 35MM BORE 80MM OD 34.9MM WD DR
Part # 5307 ZZ
BDI # 18151547
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493632
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)