1020G FLEX HUB 2.500 5/8X5/16KW 0744678
Description
1020G FLEX HUB 2.500 BORE ; 0744678 5/8 X 5/16KW NON RETURNABLE
Part # 10011212
BDI # 18104491
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs