Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238707
NART6VUUR
Description
NART6VUUR CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH
Part # NART6VUUR
BDI # 515902
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238654
NART 6UUR/SG
Description
NART 6UUR/SG NEEDLE ROLLER BEARING ; 6MM ID X 19MM OD X 12MM W NON SEPARABLE
Part # NART6UUR/SG
BDI # 23285122
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 4740N Static Load Rating | 4250N Dynamic Load Rating
Rolling Element:
Needle Bearing
NART 6FUUR
Description
NART 6FUUR NEEDLE ROLLER BEARING ; 6MM ID X 19MM OD X 12MM W NON SEPARABLE
Part # NART6FUUR
BDI # 23285120
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 3790N Static Load Rating | 3400N Dynamic Load Rating
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238706