2202-2RSTN
Description
2202-2RSTN SELF ALIGNING BALL BEARING ; 15MM BOREX35MM ODX14MM W 2-ROW
Part # 2202-2RSTN
BDI # 1412629
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6207ZZC3
Description
6207ZZC3 DEEP GROOVE BALL BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZZC3
BDI # 1412904
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005C3
Description
6005C3 DEEP GROOVE BALL BEARING ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005C3
BDI # 1412797
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5437
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6904DDU
Description
6904DDU DEEP GROOVE BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW
Part # 6904DDU
BDI # 1187054
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261833
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16016
Description
16016 DEEP GROOVE BALL BEARING ; 80MM BOREX125MM ODX14MM W 1-ROW
Part # 16016
BDI # 1183115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261722
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No