6207ZZ
Description
6207ZZ DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM W DOUBLE SHIELDED
Part # 6207ZZ
BDI # 1206732
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7310BG
Description
7310BG ANGULAR CONTACT BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 7310BG
BDI # 1213264
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254031
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6202C3
Description
6202C3 DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W OPEN
Part # 6202C3
BDI # 17144206
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
220
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608LLUC3/EM
Description
608LLUC3/EM DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM W DOUBLE SEALED
Part # 608LLUC3/EM
BDI # 1205617
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258679
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311LLUC3/EM
Description
6311LLUC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W DOUBLE SEALED
Part # 6311LLUC3/EM
BDI # 1208573
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1169
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No