Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
552581
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
UCP-3/4
Description
UCP-3/4 PILLOW BLOCK BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT
Part # UCP-3/4
BDI # 1234184
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Other Features:
Single Row
Global Part Number GPN:
514731
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6001ZZC3/EM
Description
6001ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W DOUBLE SHIELDED
Part # 6001ZZC3/EM
BDI # 1204351
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
151
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
UCP204D1
Description
UCP204D1 PILLOW BLOCK BEARING ; 20MM BORE 33.3MM BASE-CTR HGT
Part # UCP204D1
BDI # 1233939
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
514633
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2