Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
5209NR
Description
5209NR ANGULAR CONTACT BALL BEARING ; 45MM ID 85MM OD 30.2MM W
Part # 5209NR
BDI # 1203679
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256913
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566383
Number of Rows of Rollers:
Single Row
Features
Component:
Cone
Width - Millimeter:
29
Inch - Metric:
Metric
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.142
Basic Number:
JM716649
HM88649
Description
HM88649 BEARING CONE ; PX1 PRECISION 1-3/8" BORE 1" WID
Part # HM88649
BDI # 17142798
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Heavy Medium Duty
Global Part Number GPN:
644835
Precision Class:
PX1
Width - Inch:
1
Basic Number:
HM88649PX1