NPTRY-2.00
Description
NPTRY-2.00 TRACK ROLLER ; YOKE TYPE 2" RLR DIA X 1.25" RLR WD
Part # NPTRY-2.00
BDI # 21854812
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Non-Metallic Roller Material | 11000RPM Speed
Rolling Element:
Ball Bearing - Double Row
NPTRY-2.50
Description
NPTRY-2.50 TRACK ROLLER ; YOKE TYPE 2.25" RLR DIA X 1.5" RLR WD
Part # NPTRY-2.50
BDI # 21854810
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Non-Metallic Roller Material | 8500RPM Speed
Rolling Element:
Ball Bearing - Double Row