6205-ZZDC3V2
Description
PER.6205-ZZDC3V2 DEEP GROOVE BALL BRG ; 25MM SHAFT 52MM OD 15MM W
Part # PER.6205-ZZDC3V2
BDI # 21453983
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
FHR6004-12
Description
PER.FHR6004-12 INSERT BEARING ; ECCENTRIC LOCKING COLLAR
Part # PER.FHR6004-12
BDI # 20217687
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.638
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
14.3
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
6206-ZZDC3V2
Description
PER.6206-ZZDC3V2 DEEP GROOVE BALL BRG ; 30MM IDX62MM ODX16MM W
Part # PER.6206-ZZDC3V2
BDI # 21453870
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6306-2RLDC3V2
Description
PER.6306-2RLDC3V2 DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM W
Part # PER.6306-2RLDC3V2
BDI # 21453878
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No