ZA2400
Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10412406
BDI # 18147273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502317
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
20 HSB X 1.25 STL OMEGA 7300651
Description
20 HSB X 1.25 STL OMEGA 7300651 ; 7300651 NON RETURNABLE
Part # 10287419
BDI # 18139657
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
5 HSB X 0.875 STL OMEGA 7300308
Description
5 HSB X 0.875 STL OMEGA 7300308 ; 7300308 7/8" ID 3-1/8" OD NON RETURNABLE
Part # 10287388
BDI # 18141159
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
MA2307
Description
MA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # 10416830
BDI # 18144013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502976
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
20 HSB X 1.625 STL OMEGA 7300653
Description
20 HSB X 1.625 STL OMEGA 7300653 ; 7300653 NON RETURNABLE
Part # 10288081
BDI # 18139262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs