NP-20R
Description
NP-20R PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-11/16" BASE-CTR HGT 2 HOLE
Part # 700184
BDI # 353415
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Reduced Diameter Insert
Global Part Number GPN:
6485
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
12869
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17.475
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Spherical
Global Part Number GPN:
563765
Mounting Method:
Concentric Collar
NP-10
Description
NP-10 PILLOW BLOCK BALL BEARING ; 5/8" BORE 1-3/16" BASE-CTR HGT 2 HOLE
Part # 700174
BDI # 351761
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row
Global Part Number GPN:
6391
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SFC-23
Description
SFC-23 FLANGE CARTRIDGE BEARING UNIT ; 1-7/16" BORE 4.1" BOLT CIRCLE 4 HOLE
Part # 700512
BDI # 353368
Features
Cartridge Pilot Diameter - Inch:
3.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
19412
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw