3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
N 312 ECM
Description
N 312 ECM CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1
Part # N 312 ECM
BDI # 1265598
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454872
Number of Rows of Rollers:
Single Row
7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 310 ECP/C3
Description
NU 310 ECP/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1
Part # NU 310 ECP/C3
BDI # 1420142
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455771
Number of Rows of Rollers:
Single Row
NU 2306 ECP/C3
Description
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1
Part # NU 2306 ECP/C3
BDI # 1420017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455653
Number of Rows of Rollers:
Single Row