I-2058-C
Description
I-2058-C CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # I-2058-C
BDI # 21955086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
200ARVSL1567W30BC4
Description
200ARVSL1567W30BC4 CYLIND ROLLER BRG ; 200MMX222MMX200MM
Part # 200ARVSL1567W30BC4
BDI # 1311809
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.74
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
222RYSL1567
Description
222RYSL1567 CYLIND ROLLER BRG ; 222MMX280MMX200MM
Part # 222RYSL1567
BDI # 1317155
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
230ARVSL1667W30BC4
Description
230ARVSL1667W30BC4 CYLIND ROLLER BRG ; 230MMX260MMX206MM
Part # 230ARVSL1667W30BC4
BDI # 1318292
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
230RYL1667W30BC3
Description
230RYL1667W30BC3 CYLIND ROLLER BRG ; 230MMX330MMX206MM
Part # 230RYL1667W30BC3
BDI # 1318295
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No