H35B33 X 1/2 SPECIAL

COMPARE

H35B33 X 1/2 SPECIAL

Description
H35B33 X 1/2 SPECIAL CHAIN SPROCKET ; 3/8" PITCH 1/2" BORE 33-TEETH

TSUBAKI

Part # 35B33 X 1/2 SPECIAL

BDI # 21525078

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.15
Pitch Diameter - Millimeter: 100.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY