B1-13
Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS
Part # 10567071
BDI # 21463897
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | 0.281" Maximum Width
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3MP28A-20
Description
3MP28A-20 CHAIN SPROCKET ; 20 TEETH 0.9987" PITCH DIA 1.061" OD
Part # 10549789
BDI # 24119036
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.061
Other Features:
Pin Hub Style
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.061
Other Features:
Pin Hub Style
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
3MF5A-20
Description
3MF5A-20 CHAIN SPROCKET ; 0.9987 DIA PT X 1.061 OD ALU ANODIZED
Part # 10549694
BDI # 25119743
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Chain Type:
Cable Chain
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.061
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
B1-44-S
Description
B1-44-S RADIAL BALL BEARING ; 1/2IN ID X 7/8IN OD SINGL ROW SS
Part # 10567142
BDI # 21463965
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | 0.281" Maximum Width
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable