Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
25.4
Other Features:
RunRight
120B11-IDLER
Description
120B11-IDLER SPROCKET ; 11 TEETH B TYPE CAST IRON 1.5" BORE
Part # 120B11-IDLER
BDI # 22697122
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Length Thru Bore - Millimeter:
50.8
Other Features:
2" Face Width
120BS14H X 1
Description
120BS14H X 1 ROLLER CHAIN SPROCKET ; 1-1/2IN P 14T 1IN BORE HARDEN TOOTH
Part # 2101053982
BDI # 22346725
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
H120B30F X 2-15/16
Description
H120B30F X 2-15/16 SPROCKET ; 15.171" OD X 2-1/2" LTB X 1-1/2" P STEEL
Part # 120B30F X 2R
BDI # 21462727
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
H120B26 X 2-15/16
Description
120B26H X 2-15/16 SPROCKET ; 13.254" OD X 2-1/2" LTB X 1-1/2" P STEEL
Part # 120B26H X 2-15/16
BDI # 21462725
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore