D60B17F
Description
D60B17F IDLER ROLLER CHAIN SPROCKET ; 3/4" P 17T NEEDLE BRG 1" BORE
Part # D60B17F
BDI # 20100858
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Length Thru Bore - Millimeter:
53.975
Length Thru Bore - Inch:
2.125
D60BS18X1-1/2
Description
D60BS18X1-1/2 RLR CHAIN SPROCKET ; 1-1/2" BORE DIA 18 TEETH
Part # D60BS18X1-1/2
BDI # 21851278
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
D60B15H 1-7/16 KW 2SS
Description
D60B15H 1-7/16 KW 2SS SPROCKET ; 3/4IN PITCH 1-7/16IN BORE 15 TEETH
Part # D60B15H 1-7/16 KW 2SS
BDI # 21445530
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60BS15H 1-1/2 KW/2SS
Description
D60BS15H 1-1/2 KW/2SS SPROCKET ; DBL BORED TO SIZE SPROCKET 3/4IN PITCH
Part # D60BS15H 1-1/2 KW/2SS
BDI # 21445539
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60BS14H 1-1/8
Description
D60BS14H 1-1/8 SPROCKET ; DBL BORED TO SIZE SPROCKET 3/4IN PITCH
Part # D60BS14H 1-1/8
BDI # 21445538
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore