5206-2NS
Description
5206-2NSL BALL BEARING ; 30MM X 62MM X 23.8MM ANGULAR CONTACT
Part # 5206-2NS
BDI # 664617
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256746
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7205BG
Description
7205BG ANGULAR CONTACT BALL BEARING ; 25MM ID 52MM OD 15MM W OPEN
Part # 7205BG
BDI # 1212356
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206-2RSTNC3
Description
5206-2RSTNC3 ANGULAR CONTACT BALL BRG ; 30MMX62MMX23.8MM 2-ROW
Part # 5206-2RSTNC3
BDI # 1185881
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256584
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
SFR6SS3 G-2 P2S
Description
SFR6SS3 G-2 P2S DEEP GRV BALL BRG ; SGL ROW 3/8IN X 7/8IN X 0.281
Part # SFR6SS3 G-2 P2S
BDI # 21431587
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | Exxon Beacon 325 Grease | Radial Play Code 3
Flange Outside Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
5206-2RS
Description
5206-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5206-2RS
BDI # 216565
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255536
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)