62202-2RS1
Description
62202-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 14MM WD
Part # 62202-2RS1
BDI # 1415141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262947
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3307 A-2RS1/C3
Description
3307 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX80MMX34.9MM DOUBLE ROW
Part # 3307 A-2RS1/C3
BDI # 1250831
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257924
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
R 8-2RS1/GJN
Description
R 8-2RS1/GJN DEEP GROOVE BALL BRG ; 1/2" BORE 1-1/8" OD 5/16" WD
Part # R 8-2RS1/GJN
BDI # 1261856
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265331
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6204-2RS
Description
6204-2RS DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RS
BDI # 1424835
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
609-2RSH
Description
609-2RSH DEEP GROOVE BALL BRG ; 9MM IDX24MM ODX7MM WD SGL ROW
Part # 609-2RSH
BDI # 1417505
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1841
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No