MM208KCR

COMPARE

MM208KCR

Description
MM208KCR PRECISION BALL BEARING ; 40MM ID 80MM OD 18MM WD

TIMKEN

Part # MM208K

BDI # 1366737

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY