Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
P2B517-USAF-215LER
Description
P2B517-USAF-215LER; 040756 ; PILLOW BLK BRG
Part # 040756
BDI # 243606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.931
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
521311
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Flange Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Length - Millimeter:
49.225
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.938
Bushing Series:
SK
60BS16 1 15/16
Description
60BS16 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-15/16" BORE
Part # 60BS16 1 15/16
BDI # 622792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
35329
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
EP4B-IP-315R
Description
EP4B-IP-315R PILLOW BLK RLR BRG ; 3-15/16" BORE 4-1/4" BASE-CTR HGT 4 HOLE
Part # 071215
BDI # 247635
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.38
Other Features:
Double Row
Global Part Number GPN:
522683
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4