CYR 2 1/2 S
Description
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Part # 4240110000
BDI # 344131
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21271
YCRS-40
Description
YCRS-40 CAM FOLLOWER BEARING ; 2-1/2IN ROLLER DIA STEEL SEALED
Part # YCRS-40
BDI # 1088974
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement
Rolling Element:
Needle Bearing
NPTRY-2.50
Description
NPTRY-2.50 TRACK ROLLER ; YOKE TYPE 2.25" RLR DIA X 1.5" RLR WD
Part # NPTRY-2.50
BDI # 21854810
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Non-Metallic Roller Material | 8500RPM Speed
Rolling Element:
Ball Bearing - Double Row