QVCW19V307SM
Description
QVCW19V307SM CARTRIDGE SPH RLR BRG ; 3-7/16" BORE 8.6" BOLT CIRCLE 4 HOLE
Part # QVCW19V307SM
BDI # 764537
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.726
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Nut
Global Part Number GPN:
536466
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
V Lock
QVFL11V200STHT
Description
QVFL11V200STHT FLANGE BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT SQUARE SOLID-BLOCK
Part # QVFL11V200STHT
BDI # 22834391
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.756
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | High Temperature
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
V Lock
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
4