6003 JEM
Description
6003 JEM DEEP GROOVE BALL BRG ; 17MM IDX35MM ODX10MM WD
Part # 6003 JEM
BDI # 21988085
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2779
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16100-2Z
Description
16100-2Z DEEP GROOVE BALL BRG ; 10MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 16100-2Z
BDI # 1419828
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262918
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22209 EK/C3
Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT
Part # 22209 EK/C3
BDI # 1417634
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
1108 X 7/8-KW
Description
1108 X 7/8-KW TL BUSHING ; 7/8" BORE 1.511" OD 7/8" LTB
Part # 117076
BDI # 256118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
459805
Bushing Series:
1108
BK40 5/8
Description
BK40 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3.95" OD FB
Part # BK40 5/8
BDI # 605948
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
15.875
Other Features:
Web Style
Global Part Number GPN:
582229
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1