LFR50/5-4-2Z
Description
LFR50/5-4-2Z CAM FOLLOWER BEARING ; 5MM ID X 16MM OD
Part # LFR50/5-4-2Z
BDI # 1175236
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row