3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 A-2Z/C3
Description
3310 A-2Z/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A-2Z/C3
BDI # 1250904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257870
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205 A-2Z/C3
Description
3205 A-2Z/C3 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM DOUBLE ROW
Part # 3205 A-2Z/C3
BDI # 1250283
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258102
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 E/C3
Description
3309 E/C3 ANG CONTACT BALL BRG ; 45MMX100MMX39.7MM
Part # 3309 E/C3
BDI # 1250869
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257879
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)