02BCF75MEXAT
Description
02BCF75MEXAT FLANGE BLOCK UNIT ; HEAVY DUTY 75MM
Part # COP.02BCF75MEXAT
BDI # 17116419
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
149
Nominal Bolt Circle Diameter Round - Inch:
10.8
Housing Configuration:
2 Piece Split
Other Features:
Heavy Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
274
Number of Mounting Holes:
4
02BCP70MGRAT
Description
02BCP70MGRAT PILLOW BLOCK UNIT ; HEAVY DUTY 70MM
Part # COP.02BCP70MGRAT
BDI # 17116452
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
02B515GR
Description
02B515GR CYLINDRICAL ROLLER BEARING ; NON RETURNABLE HEAVY DUTY 5-15/16"
Part # COP.02B515GR
BDI # 17116360
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BCP215EXAT
Description
02BCP215EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 2-15/16"
Part # COP.02BCP215EXAT
BDI # 17116397
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
02BCP115EXAT
Description
02BCP115EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 1-15/16"
Part # COP.02BCP115EXAT
BDI # 17116539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80