60B50F X 1-5/8
Description
H60B50F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B50F-1J
BDI # 915652
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670391
Pressure Angle:
14.5
60BS50 1 1/8
Description
60BS50 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS50 1 1/8
BDI # 623227
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Global Part Number GPN:
33581
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
60BS50 1 1/2
Description
60BS50 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 50T 1-1/2" BORE
Part # 60BS50 1 1/2
BDI # 623225
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Global Part Number GPN:
34891
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
40BS50 1 1/8
Description
40BS50 1 1/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 50T B-HUB ONE SIDE 1-1/8" FB
Part # 40BS50 1 1/8
BDI # 619981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
33418
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore