Page 1 of 19264

Next

Compare
35C17 MTO ROLLER C

COMPARE

35C17 MTO ROLLER C

Description
35C17 MTO ROLLER C SPROCKET

MARTIN SPROCKET & GR

Part # 35C17 MTO ROLLER C

BDI # 21536578

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.041

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.231
Pitch Diameter - Millimeter: 51.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E160B18 MTO ROLLER TRIPLE

COMPARE

E160B18 MTO ROLLER TRIPLE

Description
E160B18 MTO ROLLER TRIPLE SPROCKET ; 18 TEETH 12.54" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # E160B18 MTO ROLLER TRIPLE

BDI # 21552800

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.518

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.542
Pitch Diameter - Millimeter: 292.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
ZEP8308

COMPARE

ZEP8308

Description
ZEP8308 PILLOW BLOCK ROLLER BEARING ; 3-1/2" SHAFT DIA

REXNORD

Part # 10415990

BDI # 18147861

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 134.95
Other Features: Double Row | Double Collar
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : Available to order
Loading Price
QTY
FCB22435E7 2-3/16 FLG CART ROLLER BRG

COMPARE

FCB22435E7 2-3/16 FLG CART ROLLER BRG

Description
FCB22435E7 FLANGED CART ROLLER BEARING ; NON-RETURNABLE 2-3/16" SHAFT DIA

LINKBELT

Part # 10442482

BDI # 21585432

Features

Cartridge Pilot Diameter - Inch: 5
Cartridge Pilot Diameter - Millimeter: 127
Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Nominal Bolt Circle Diameter Round - Inch: 5.9

Housing Configuration: 1 Piece Solid
Other Features: Double Row | Single Collar | Extended Inner Race | With Set Screw
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
NP434567-2

COMPARE

NP434567-2

Description
NP434567-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.74" OD 53/64" WD

TIMKEN

Part # NP434567-2

BDI # 1368427

Features

Component: Cup
Width - Millimeter: 21.006
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.74

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 94.996
Global Part Number GPN: 650325
Precision Class: Standard
Basic Number: NP434567

Price Inventory : In stock
Loading Price
QTY