56DBSS-6-MA-230/460VAC 60HZ
Description
56DBSS-6-MA-230/460VAC 60HZ MOTOR BRAKE ; POR 230/460VAC 60HZ
Part # 031413
BDI # 242037
Features
Enclosure:
DP
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Global Part Number GPN:
400131
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft
416821-6F
Description
416821-6F BALL BEARING ; BEARING BALL SIZE 205
Part # 416821-6F
BDI # 21788691
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
416821007G
Description
416821007G BEARING ; 6206 C3 SGL SHLD SGL SL STL ABEC1 S POLY
Part # 416821007G
BDI # 21788547
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3GZE234040-206
Description
3GZE234040-206 BALL BEARING ; BALL BEARING 6206 2RS1/C3
Part # 3GZE234040-206
BDI # 21921238
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No