Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Pitch:
10 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 14.14 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
670585
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Pitch:
10 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 14.14 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
670586
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 16.97 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
670739
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN:
670964
Pressure Angle:
14.5
25FB30X.500SS
Description
25FB30X.500SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB30X.500SS
BDI # 588753
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore