6S 28MM
Description
6S 28MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 28MM
BDI # 622566
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
9S 1 1/8
Description
9S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 1/8
BDI # 625791
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
28
Length - Millimeter:
20
Other Features:
8 Locking Screws
Length - Inch:
0.787
BK40-1-1/8
Description
BK40-1-1/8 V-BELT PULLEY ; 1 GROOVE 1-1/8" BORE CAST IRON SHEAVES
Part # BK40-1-1/8
BDI # 738148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
586956
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
H-1-1/4
Description
H-1-1/4 SPLIT TAPER BUSHING ; 1-1/4" BORE 1-5/8" OD 1-1/4" LTB
Part # H-1-1/4
BDI # 739159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567219
Bushing Series:
H